This item is Discontinued.

Dewalt 4-1/2" x 5/8"-11 120g type 27 HP flap disc DW8359

4-1/2" x 5/8"-11 120g type 27 HP flap disc (Discontinued)

  • Mfr # DW8359
  • Zoro # G7416954
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8359
Zoro #
G7416954
UPC #
885911036078
Country of Origin
Canada

Dimensions

Disc Dia.
4-1/2"
Mounting Size
5/8"-11
Mounting Hole Size
5/8"-11
Connection Size & Type
5/8"-11
Diameter x Arbor Hole
5/8"-11
Connector Size
5/8"-11
Arbor Hole Size
5/8"-11

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 27
Grade
Fine
Grit
120
Series
High Performance
Operating Speed (RPM)
13300 RPM
Item
Flap Disc
Max. RPM
13,300 RPM
Backing Material
Cotton
Color
Black
Maximum Operating Speed
13,300 RPM

Description

Flap Disc, Abrasive Material Zirconia Alumina, Grade Fine, Connector Size 5/8 In.-11, Series High Performance, Backing Material Cotton, Grit 120, Maximum Operating Speed 13,300 RPM, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.