This item is Discontinued.

Dewalt 4-1/2" x 5/8"-11 120g XP flap disc DW8257

4-1/2" x 5/8"-11 120g XP flap disc (Discontinued)

  • Mfr # DW8257
  • Zoro # G7416972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW8257
Zoro #
G7416972
UPC #
885911036658
Country of Origin
Canada

Dimensions

Disc Dia.
4-1/2"
Mounting Size
5/8"-11
Mounting Hole Size
5/8"-11

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 27
Grade
Fine
Grit
120
Series
XP Extended Performance
Max. RPM
13,300 RPM
Backing Material
Poly-Cotton
Item
Flap Disc
Operating Speed (RPM)
13300 RPM
Color
Black

Description

Flap Disc, Abrasive Material Zirconia Alumina, Grade Fine, Series XP Extended Performance, Backing Material Poly-Cotton, Grit 120, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.