This item is Discontinued.

Dewalt 4-1/2" x 5/8"-11 Z120 T27 WB flap disc DW8213H

4-1/2" x 5/8"-11 Z120 T27 WB flap disc (Discontinued)

  • Mfr # DW8213H
  • Zoro # G7416963
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8213H
Zoro #
G7416963
UPC #
885911098311
Country of Origin
Türkiye

Dimensions

Disc Dia.
4-1/2"
Mounting Size
5/8"-11
Mounting Hole Size
5/8-11

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 27
Grade
Fine
Grit
120
Series
Wearable Backing
Item
Flap Disc
Backing Material
Poly-Cotton
Max. RPM
13,300
Operating Speed (RPM)
13300 RPM
Color
Black

Description

Flap Disc, Abrasive Material Zirconia Alumina, Grade Fine, Series Wearable Backing, Backing Material Poly-Cotton, Grit 120, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.