This item is Discontinued.

Dewalt 4-1/2" x 7/8" 120g XP flap disc DW8253

4-1/2" x 7/8" 120g XP flap disc (Discontinued)

  • Mfr # DW8253
  • Zoro # G7417006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW8253
Zoro #
G7417006
UPC #
885911036610
Country of Origin
Canada

Dimensions

Disc Dia.
4-1/2"
Mounting Size
7/8"
Mounting Hole Size
7/8 in

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 27
Grade
Fine
Grit
120
Series
XP Extended Performance
Operating Speed (RPM)
13300 RPM
Item
Flap Disc
Max. RPM
13,300 RPM
Backing Material
Poly-Cotton
Color
Black

Description

Flap Disc, Abrasive Material Zirconia Alumina, Grade Fine, Series XP Extended Performance, Backing Material Poly-Cotton, Grit 120, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.