4-1/2" x 7/8" 80G T29 XP CER FLAP DISC
Mfr # DWA8282
Zoro # G4124596
product price: $8.89
/eaKey Features
Flap Disc Type
T29
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Backing Material
Plastic
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA8282
Zoro #
G4124596
UPC #
885911410588
Country of Origin
Germany
Dimensions
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
T29
Backing Material
Plastic
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Medium
Grit
80
Series
XP Extended Performance
Maximum Operating Speed
13,300 RPM
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Connector Size 7/8 in, Series XP Extended Performance, Backing Material Plastic, Grit 80, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.