This item is Discontinued.

Dewalt 4-1/2" x 7/8" Z120 T27 WB flap disc DW8213

4-1/2" x 7/8" Z120 T27 WB flap disc (Discontinued)

  • Mfr # DW8213
  • Zoro # G7416997
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8213
Zoro #
G7416997
UPC #
885911098274
Country of Origin
Türkiye

Dimensions

Disc Dia.
4-1/2"
Mounting Size
7/8"
Mounting Hole Size
7/8"

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 27
Grade
Fine
Grit
120
Series
Wearable Backing
Max. RPM
13,300
Item
Flap Disc
Backing Material
Poly-Cotton
Operating Speed (RPM)
13300 RPM
Color
Black

Description

Flap Disc, Abrasive Material Zirconia Alumina, Grade Fine, Series Wearable Backing, Backing Material Poly-Cotton, Grit 120, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.