This item is Discontinued.

Dewalt 4-1/2" x 7/8" Z80 T27 WB flap disc DW8212

4-1/2" x 7/8" Z80 T27 WB flap disc (Discontinued)

  • Mfr # DW8212
  • Zoro # G3721977
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8212
Zoro #
G3721977
UPC #
885911098267
Country of Origin
Türkiye

Dimensions

Disc Dia.
4-1/2"
Mounting Size
7/8"

Details

Abrasive Material
Zirconia Alumina
Disc Type
T27
Grade
Medium
Grit
80
Series
Wearable Backing
Operating Speed (RPM)
13300 RPM
Item
Abrasive Flap Disc
Max. RPM
13,300

Description

Abrasive Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Series Wearable Backing, Grit 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.