This item is Discontinued.

Dewalt 4-1/2" XP segmented diamond blade DW4713

4-1/2" XP segmented diamond blade (Discontinued)

  • Mfr # DW4713
  • Zoro # G7634977
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4713
Zoro #
G7634977
UPC #
028874047136
Country of Origin
Korea, Republic of

Dimensions

Blade Dia.
4 1/2 in
Cutting Depth
1-1/4"
Plate Thickness
0.060 in

Details

For Use With Saw Type
Angle Grinders, Masonry Saws
Cutting Type
Wet/Dry
Rim Type
Segmented
Application
Brick, Concrete
Arbor Hole
7/8"
Primary Saw Application
Masonry
Max. RPM
13,300
For Use With
Angle Grinders, Hand Held Saws
Diamond Knockout
No
Grade
Good
Item
Diamond Saw Blade

Description

Featuring an Extended Performance diamond matrix, DEWALT XP Segmented Blades deliver 350 times the life of conventional abrasives. Segmented, laser-welded rim blades with heat-treated steel bodies offer expedited cutting and extreme durability. Large diamond and cobalt segments ensure fast cuts across a variety of tough masonry applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.