This item is Discontinued.

Dewalt 4" 18 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) DW4810B25

4" 18 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (Discontinued)

  • Mfr # DW4810B25
  • Zoro # G7421635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW4810B25
Zoro #
G7421635
UPC #
028877355344
Country of Origin
United States

Dimensions

Length
4"
Height
5/8 in

Details

Teeth per Inch
18
Application
Cutting Light to Heavy Gauge Metal
Shank
1/2"

Description

Reciprocating Saw Blade, Teeth per Inch 18, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.