4 ft Fiberglass Stepladder, 300 lb Capacity
Mfr # DXL3010-04
Zoro # G7422852
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Ladder Material
Fiberglass
Overall Height
4 ft
Load Capacity - Maximum
300 lb
Base Width
20 1/2 in
Base Spread
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DXL3010-04
Zoro #
G7422852
UPC #
728865116765
Country of Origin
Mexico
Dimensions
Overall Height
4 ft
Base Width
20 1/2 in
Step Width
3 to 3 3/4 in
Step Depth
3 in
Details
Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
29 in
Weight
14.9 lb
Tread Type
Ribbed
Series
DXL3010
Number of Steps
3
ANSI Duty Rating
Type IA
Step Spacing
12 in
Includes
Impact Bracing, Mega Step, ProTop(TM) with Magnet, Slip Resistant Boot
Shoe Type
Slip-Resistant
Description
The DEWALT DXL3010-04 is a 4 ft. fiberglass stepladder intended for use at moderate heights where stability and support are needed. Rated ANSI Type IA, it has a load capacity of 300 lb and features fiberglass construction; rated as non-conductive per product specifications. This A-frame ladder includes a top cap design that includes integrated magnet and multiple tool slots.
Key Features of the DEWALT DXL3010-04 Stepladder:
- Load Capacity: Rated for up to 300 lb (ANSI Type IA), supporting both user and tools.
- Ladder Material: Fiberglass construction offers non-conductivity for use around electricity.
- Step Surface: Steps measure 3.75" wide (industry standard: 3").
- Top Cap Design: Includes ProTopTM with magnet and multiple tool slots.
- Slip Resistance: Heavy-duty boots have slip-resistant tread mechanically fastened to the upper boot; steps include ribbed treads.
- Stability Features: Inside spreader braces are pinch-resistant; steps are double-riveted.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.