Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 ft Fiberglass Twin Stepladder, 300 lb Capacity

  • Mfr # DXL3030-04

  • Zoro # G8577755


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Fiberglass
Overall Height
4 ft
Reach Height - Maximum
8.5 ft
Standing Height - Maximum
1.9 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DXL3030-04
Zoro #
G8577755
UPC #
728865121424
Country of Origin
Mexico

Dimensions

Overall Height
4 ft
Reach Height - Maximum
8.5 ft
Standing Height - Maximum
1.9 ft
Base Width
21 in
Step Width
12 in
Step Depth
3 3/4 in
Closed Depth
10 in

Details

Item
Twin Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
37 1/2 in
Weight
19.5 lb
Tread Type
Ribbed
Series
DXL3030
Number of Steps
3
ANSI Duty Rating
Type IA
Step Spacing
12 in
Color
Black
Standards
ANSI, OSHA Compliant
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant

Description

This 4 foot non-conductive DEWALT fiberglass twin front step ladder has a load capacity of 300 lbs, rated ANSI Type IA. The 300 lb load capacity applies to each side of the ladder and is built for use by two people (one per side) simultaneously. This ladder is equipped with an innnovative and durable top with magnet and multiple tool slots, heavy duty boots, an impact absorption system, and has a 25% greater step surface. This DeWalt DXL3030-04 twin step ladder meets or exceeds the safety standards set by ANSI, CSA, and OSHA.


  • • Can be used by two people simultaneously

  • • Load capacity applies for both sides of the ladder

  • • 25% greater step surface

Designed for:


  • • Contracting

  • • (1) Stepladder

Additional Features:


  • • Durable top with magnet and multiple tool slots

  • • Heavy-duty boots and impact absorption system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.