Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW2100
Zoro #
G7638583
UPC #
028874021006
Country of Origin
China
Dimensions
Shank Size
1/4"
Details
Material
Steel
Application
Screwdriving
Includes
(4) 3-1/2" Power Bit Assortment; (1) SL#8, (1) SL#10, (1) PH1, (1) PH2
Number of Pieces
4
Impact Rated
No
Item
Screwdriver Bit Set
Fastening Tool Material
Steel
Application - Tools
Power
No. of Pieces
4
Fastening Tool Item
Screwdriver Bit Set
Description
Screwdriver Bit Set, No. of Pieces 4, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated No, Power, Includes (4) 3-1/2 in Power Bit Assortment; (1) SL#8, (1) SL#10, (1) PH1, (1) PH2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.