This item is Discontinued.

Dewalt 4" x .045" x 5/8" XP metal and stainless cutting DW8850

4" x .045" x 5/8" XP metal and stainless cutting (Discontinued)

  • Mfr # DW8850
  • Zoro # G0323808
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8850
Zoro #
G0323808
UPC #
885911021128
Country of Origin
Germany

Dimensions

Abrasive Wheel Diameter
4"
Arbor Hole Size
5/8"
Diameter
4"
Thickness
0.045"

Details

Abrasive Material
Zirconia
Abrasive Wheel Type
Type 1
Series
XP Extended Performance
Item
Abrasive Cut-Off Wheel

Description

Abrasive Cut-Off Wheel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.