This item is Discontinued.

Dewalt 4" x 1/4" x 5/8" stainless steel wheel DW8410

4" x 1/4" x 5/8" stainless steel wheel (Discontinued)

  • Mfr # DW8410
  • Zoro # G2996594
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8410
Zoro #
G2996594
UPC #
028877321738
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
4 in
Thickness
0.25 in
Arbor Hole Size
5/8 in
Diameter
4 in
Arbor Size
5/8 in
Connector Size
5/8 in
Overall Diameter
4 in
Overall Thickness
0.25 in

Details

Item
Depressed Center Grinding Wheel
Abrasive Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Abrasive Grit
30
Max. RPM
15,200 RPM
Series
A30S
Grade
Extra Coarse
Application
Contaminate Free, Stainless
Specification
A30S
Maximum Operating Speed
15,200 RPM
Connector Type
Unthreaded Hole
Wheel Type
Type 27
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Stainless Steel
Grit
30

Description

Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 30, Overall Diameter 4 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Compatible Tool Type Angle Grinder, Series A30S, Wheel Type Type 27, Maximum Operating Speed 15,200 RPM, Grade Extra Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.