This item is Discontinued.

Dewalt 4" x 3/32" x 5/8" XP Cutting and Notching Wheel DW8800

4" x 3/32" x 5/8" XP Cutting and Notching Wheel (Discontinued)

  • Mfr # DW8800
  • Zoro # G2519851
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8800
Zoro #
G2519851
UPC #
028877441825
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
4 in
Thickness
0.0938 in
Arbor Hole Size
5/8 in
Diameter
4 in
Arbor Size
5/8 in
Connector Size
5/8 in
Overall Thickness
0.0938 in
Overall Diameter
4 in

Details

Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Zirconia Alumina
Abrasive Grit
24
Max. RPM
15,200 RPM
Series
Z24R
Grade
Extra Coarse
Application
Ferrous Metal, Stainless
Connector Type
Unthreaded Hole
Specification
A24R
Grit
24
Wheel Type
Type 27
Primary Material Applicationn
Stainless Steel
Maximum Operating Speed
15,200 RPM

Description

Depressed Center Wheels, Abrasive Material Zirconia Alumina, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 in, Overall Thickness 0.0938 in, Primary Material Applicationn Stainless Steel, Series Z24R, Wheel Type Type 27, Maximum Operating Speed 15,200 RPM, Grade Extra Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.