This item is Discontinued.

Dewalt 4" x 5/8" 40g type 27 HP flap disc DW8300

4" x 5/8" 40g type 27 HP flap disc (Discontinued)

  • Mfr # DW8300
  • Zoro # G1733392
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8300
Zoro #
G1733392
UPC #
028877310404
Country of Origin
Canada

Dimensions

Disc Dia.
4"
Mounting Size
5/8"
Mounting Hole Size
5/8 in
Disc Diameter
4 in
Overall Diameter
4 in
Diameter x Arbor Hole
4 in x 5/8 in
Connector Size
5/8 in
Connection Size & Type
5/8 in
Arbor Hole Size
5/8 in

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 27
Grade
Extra Coarse
Grit
36
Series
High Performance
Item
Arbor Mount Flap Disc
Operating Speed (RPM)
15200 RPM
Max. RPM
15,200 RPM
Abrasive Grit
36
Backing Material
Fiberglass
Abrasive Disc Type
Type 27
Abrasive Grade
Extra Coarse
Abrasive Type - Grade
Extra Coarse
Abrasive Type Grit Grade
36 / P36
Disc Type - Density
Type 27
Flap Disc Type
Type 27
Maximum Operating Speed
15,200 RPM

Description

Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Connector Size 5/8 in, Flap Disc Type Type 27, Overall Diameter 4 in, Series High Performance, Backing Material Fiberglass, Grit 36, Maximum Operating Speed 15,200 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.