This item is Discontinued.

Dewalt 40.0V Li-Ion Battery, 7.5Ah Capacity DCB407

40.0V Li-Ion Battery, 7.5Ah Capacity (Discontinued)

  • Mfr # DCB407
  • Zoro # G4037540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB407
Zoro #
G4037540
UPC #
885911441452
Country of Origin
China

Details

Item
Battery
Battery Capacity
7.5 Ah
Number of Batteries Included
1
Voltage
40 V
Charger Included
No
For Use With
DEWALT(R) 40V Max Outdoor Power Equipment
Series
XR(TM)
Category Type
Battery Pack
Cordless Tool Battery Type
Li-Ion
Features
3-Led Fuel Gauge System, No Memory And Virtually No Self-Discharge
Charger Input Voltage
120V AC
Included Charger
No
Charger Replacement
DCB115
Includes
(1) Battery
Weight
4.2 lb
Cordless Tool Kit Contents
(1) Battery
Wireless Tool Tracking
No
Cordless Tool Battery Platform
40V MAX
Battery Series
40V MAX Premium XR(R)
Battery Chemistry
Li-ion
Accessory Type
Battery

Description

Battery, Battery Capacity 7.5 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 40 V, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Battery Series 40V MAX Premium XR(R), Cordless Tool Battery Platform 40V MAX, Weight 4.2 lb, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.