This item is Discontinued.

Dewalt 41 In. Wide 9-Drawer Rolling Tool Cabinet DWST24191

41 In. Wide 9-Drawer Rolling Tool Cabinet (Discontinued)

  • Mfr # DWST24191
  • Zoro # G704070870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWST24191
Zoro #
G704070870
UPC #
-
Country of Origin
United States

Description

This 41-inch wide 9-Drawer Tool Cabinet is constructed of double-wall steel for strength and durability. It has eight 200-pound load capacity and one 300-pound load capacity, full-extension ball-bearing drawer slides with the POSI-LATCH(R) drawer latching system which allows easy release by lifting the drawer trim. It also has a heavy-duty keyed internal locking system to safeguard tools. Conveniently charge your power tools, batteries and electronics from the side of the cabinet. It's load rating is 2,500 pounds with reinforced mounting channels and four 6-inch x 2-inch casters, two of which lock and two that swivel. A full-grip tubular side handle with a comfortable black over mold is included for ease of mobility. Also included are nine DEWALT embossed drawer liners and one DEWALT embossed top mat to help protect the cabinet surface. Recommended with this unit is our 900 Series 41-inch wide 7-Drawer Tool Chest (DWST24071), sold separately.Look no further than our Metal Tool Storage line for your tool storage needs. Choose from a variety of sizes in top tool chests, rolling tool cabinets, and mobile workbenches, all of which are made of 18-20 gauge steel. Our units with 21-inch depths will help keep you organized and fit our mechanic tools sets, and other hand tools and accessories.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.