Dewalt
45 Pc. Screwdriving Set with Tough Case(R)
Mfr # DW2166
Zoro # G7422956
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Size 1/4"
- Material Steel
- Application Screwdriving
- Includes (16) 1 in PH Bits: PH1, (14) PH2, PH3, (4) 1 in SL Bits: SL6, (2) SL8, SL10, 98) 1 in SQ Bits: SQ1, (6)SQ2, SQ3, Magnetic Drive Guide, 3-1/2 in Phillips Bits: PH2, 3-1/2 in Slotted Bits: SL2, (8) 2 in Double Ended Bits: (3) PH2/PH2, PH1/SL6, (3) PH2/SL8, PH3/SL10, (2
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1216)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1.50mm (45233)
- DRILL AMERICA 2.45mm HSS Jobber Length Drill Bit (DWDMM2.45)
- POWERBUILT 1/2" Drive 1-1/8" Deep Impact Socket (647179)
- DEWALT 37 Pc. Screwdriving Set with Tough Case(R) (DW2176)
- DEWALT 7PC 6 IN 1 DRIVER #15Tx/#20Tx, Ph#1/PhSq, #2PH/#8SL, #2SQ/#1SQ (2) 1/4" Nutsetter, 5/16" Nutsetter (DW2336)
- DEWALT 15 Pc. Magnetic ToughCase(R) (DWMTC15)
- DEWALT Standard Sets with ToughCase(R)+ System (DW2162)
- DEWALT Standard Sets with ToughCase(R)+ System (DW2161)
- DEWALT #8 Drill/Drive Unit (DW2701)
- WIHA Impact Bit Set, 34 pcs., 1/4" Hex Shank (76899)
- Dewalt Screwdriver Bit Sets