Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.5" Small Angle Paddle Switch Angle Grinder with Brake and No-Lock On

  • Mfr # DWE4222N

  • Zoro # G2267496


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 1/2 in
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
11
No Load RPM
11,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE4222N
Zoro #
G2267496
UPC #
885911356411
Country of Origin
China

Dimensions

Wheel Dia.
4 1/2 in
Spindle Thread Size
5/8 in-11
Tool Length
12 3/4 in
Cord Length
6 ft
Overall Length
12 3/4 in
Wheel Diameter
4 1/2 in

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
11
No Load RPM
11,000 RPM
Lock-on
No
Lock-off
No
Corded/Cordless
Corded
Includes
4 1/2 in Type 27 Guard, Backing Flange, Flange Nut, Hex Key Wheel Wrench, Side Handle
Number of Pieces
6
Corded/Banded
Corded
Speed Type
Single
Handle Design
Barrel Grip
Number of Conductors
2
Features
One-Touch Guard
Tool Weight
5 lb
Series
DWE
Dust Management
Dust Ejection System
Lock-On Switch
No
Kit Contents
(1) Bare Tool, (1) Type 27 Guard
Switch Location
Bottom
Application
Grinding
Accessory Free Tool Change
Yes
Head Type
Standard Head
Anti-Kickback Clutch Type
Electronic
Number of Speed Settings
1
Current
11 A
Power Source
Corded
Dust Sealed Switch
Yes
For Wheel Type
Type 27
Safety Features
Adjustable Guard, Anti-Kickback Clutch
Guard Adjustment
Toolless Adjustable
Minimum Speed
11,000 RPM
Grip Style
Barrel Grip
Lock-Off Switch
No
Max. Speed
11,000 RPM

Description

Take on a variety of grinding applications with the 4.5-in. Small Angle Paddle Switch Angle Grinder. Built with safety in mind, this LANYARD READYTM grinder features E-CLUTCHTM technology that is designed to detect the motion of the tool and shut it down in the event of a pinch or stall.


  • • 11 amp 1400 MWO motor provides high operating speeds under heavy loads

  • • Lanyard Ready(TM) integrated lanyard connection point*

  • • Brake slows wheel 50% faster once trigger is released as compared to DWE402 with DW4541 wheel

Designed for:


  • • (1) Side Handle

Additional Features:


  • • One-TouchTM guard allows quick and easy guard adjustments with a single action

  • • Dust Ejection SystemTM contributes to long motor life

  • • Anti-Rotation E-CLUTCH® System activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor

  • • *Lanyard not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.