This item is Discontinued.

Dewalt 4.5" Small Angle Slide Switch Grinder with Brake DWE4224

4.5" Small Angle Slide Switch Grinder with Brake (Discontinued)

  • Mfr # DWE4224
  • Zoro # G2267487
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWE4224
Zoro #
G2267487
UPC #
885911356435
Country of Origin
China

Dimensions

Wheel Dia.
4 1/2 in
Spindle Thread Size
5/8"-11
Tool Length
12-1/2"
Cord Length
6.0 ft.

Details

Item
Angle Grinder
Switch Type
Slide
Voltage
120VAC
Nominal Amps
11
No Load RPM
11,000
Lock-on
Yes
Lock-off
Yes
Corded/Cordless
Corded
Includes
4-1/2" Type-27 Guard, Side Handle, Flange, Hex Key Wheel Wrench
Number of Conductors
2
Handle Design
Barrel Grip
Tool Weight
5.0 lb.
Corded/Banded
Corded
Features
Brake Slows Wheel, One-Touch(Tm) Guard Allows for Quick and Easy Guard Adjustments with a Single Action, Dust Ejection System Contributes to Long Motor Life
Speed Type
Single

Description

Angle Grinder, Switch Type Slide, Spindle Thread Size 5/8 In.-11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.