This item is Discontinued.

Dewalt 4.5 x 5/8 in.-11 40 Grit Aluminum Flap Disc DW8308AL

4.5 x 5/8 in.-11 40 Grit Aluminum Flap Disc (Discontinued)

  • Mfr # DW8308AL
  • Zoro # G001059455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW8308AL
Zoro #
G001059455
UPC #
885911719018
Country of Origin
Turkey

Dimensions

Overall Diameter
4 1/2 in
Connector Size
7/8 in
Mounting Hole Size
7/8 in
Disc Diameter
4 1/2 in
Arbor Hole Size
7/8 in
Diameter x Arbor Hole
4 1/2 in x 7/8 in
Connection Size & Type
7/8 in Unthreaded Hole

Details

Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Backing Material
Fiberglass
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
60
Maximum Operating Speed
13,300 RPM
Disc Backing Material
Fiberglass
Max. RPM
13,300 RPM
Abrasive Disc Type
Type 29
Abrasive Grit
60
Abrasive Grade
Coarse
Arbor Hole Type
Unthreaded
Abrasive Type - Grade
Coated - Coarse
Density Rating
High
Abrasive Type Grit Grade
Coated - 60 / P60
Disc Type - Density
Type 29 - High

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series HP Aluminum, Backing Material Fiberglass, Grit 60, Maximum Operating Speed 13,300 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.