This item is Discontinued.

Dewalt 4.5 x 7/8 in. 60 Grit Aluminum Flap Disc DW8311AL

4.5 x 7/8 in. 60 Grit Aluminum Flap Disc (Discontinued)

  • Mfr # DW8311AL
  • Zoro # G601059466
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8311AL
Zoro #
G601059466
UPC #
885911719025
Country of Origin
Türkiye

Dimensions

Mounting Hole Size
5/8 in
Disc Diameter
4 1/2 in
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Arbor Hole Size
5/8"-11
Connection Size & Type
5/8"-11 Threaded Hole
Diameter x Arbor Hole
4 1/2 in x 5/8"-11

Details

Abrasive Material
Aluminum Oxide
Grit
40
Disc Backing Material
Fiberglass
Abrasive Grade
Coarse
Max. RPM
13,300 RPM
Abrasive Grit
40
Abrasive Disc Type
Type 29
Backing Material
Fiberglass
Item
Flap Disc
Abrasive Type
Coated
Arbor Hole Type
Threaded
Abrasive Type - Grade
Coated
Density Rating
High
Connector Type
Threaded Hole
Flap Disc Type
Type 29
Disc Type - Density
Type 29 - High
Backing Plate Material
Fiberglass
Maximum Operating Speed
13,300 RPM
Abrasive Type Grit Grade
Coated - 40 / P40

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series HP Aluminum, Backing Material Fiberglass, Grit 40, Maximum Operating Speed 13,300 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.