This item is Discontinued.

Dewalt 5-3/8" Combo Pack (DW9052, DW9055) DW9058

5-3/8" Combo Pack (DW9052, DW9055) (Discontinued)

  • Mfr # DW9058
  • Zoro # G7639204
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW9058
Zoro #
G7639204
UPC #
028877458632
Country of Origin
China

Dimensions

Cutting Depth
2"
Plate Thickness
0.039 in
Blade Dia.
5 3/8 in

Details

Item
Circular Saw Blade
For Use With
Circular Saws
Max. RPM
7000
Tip Material
Carbide
Arbor Hole
25/64"
Kerf
0.059"
Blade Type
Combination
Number of Teeth
16/30
Tooth Grind
FTG+ATB
Includes
(1) Mfg. No. DW9052, (1) Mfg. No. DW9055
Primary Saw Application
Nail Embedded Wood
Application
Aluminum/Nonferrous Metals, Wood Cutting
Hook Angle
3.0 Degrees to 20.0 Degrees
Diamond Knockout
No
For Use With Saw Type
Circular Saws

Description

Circular Saw Blade, Blade Dia. 5 3/8 in, Diamond Knockout No, Number of Teeth 16/30, Tip Material Carbide, Hook Angle 3.0 Degrees to 20.0 Degrees , Tooth Grind FTG+ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.039 in, Application Aluminum/Nonferrous Metals, Wood Cutting, Includes (1) Mfg. No. DW9052, (1) Mfg. No. DW9055, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.