This item is Discontinued.

Dewalt 5 In. 120 Grit 8 Hole Sanding Disc, 5Pk DW4303

5 In. 120 Grit 8 Hole Sanding Disc, 5Pk (Discontinued)

  • Mfr # DW4303
  • Zoro # G802710791
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4303
Zoro #
G802710791
UPC #
28874043039
Country of Origin
United States

Dimensions

Height
0.125
Length
6.69
Width
5.35

Description

Packed with aluminum oxide grain for fast material removal and fine finishing, DeWalt Hoop & Loop Paper Discs feature a non-stick stearate coating that minimizes gumming and build-up. A hook and loop backing offers quick, easy paper changes, and a specially treated backing resists tearing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.