Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Pc Hand Held Air Gun Kit

  • Mfr # DXCM035-0036

  • Zoro # G811618644


product price: $12.59
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
DXCM035-0036
Zoro #
G811618644
UPC #
846212091494
Country of Origin
China

Description

The DEWALT Pro 5-piece blow gun kit comes with a standard blow gun and an assortment of nozzle attachments for multiple uses and applications. Use the blow gun to clean your garage floor, workbench and other areas. Use the needles and nozzles to inflate pool toys, sports balls and air mattresses. The rubber tip protects surfaces from damage. Kit includes blow gun, rubber tip, Venturi tip, inflation needle, and needle adapter.


  • •Inflate pool toys, sports balls, and air mattresses
  • •Rubber tip protects surfaces from damage
  • •For use with 150 psi or below
  • •Outlet flow is equal to 23 SCFM, 100 psi (rubber tip), 27 SCFM, 100 psi (venturi tip)
  • •1/4 in. NPT female air inlet