This item is Discontinued.

Dewalt 5" x .040" x 7/8" Type 1 Metal / Stainless Cutting Wheel DW8052

5" x .040" x 7/8" Type 1 Metal / Stainless Cutting Wheel (Discontinued)

  • Mfr # DW8052
  • Zoro # G4124639
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8052
Zoro #
G4124639
UPC #
885911423434
Country of Origin
Germany

Dimensions

Abrasive Wheel Diameter
5"
Arbor Hole Size
7/8"
Diameter
5 in
Thickness
0.04 in
Overall Thickness
0.04 in

Details

Abrasive Material
Treated Aluminum Oxide
Abrasive Wheel Type
Type 1
Series
High Performance A60S
Application
Ferrous Metal, Stainless
Max. RPM
12,200 RPM
Diamond Knockout
Yes
Item
Abrasive Cut-Off Wheel
Wheel Type
1
Maximum Operating Speed
12,200 RPM

Description

Abrasive Cut-Off Wheel, Grit 60, Overall Thickness 0.04 in, Series High Performance A60S, Wheel Type 1, Maximum Operating Speed 12,200 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.