This item is Discontinued.

Dewalt 5" x .045" x 7/8" XP metal and stainless cutting DW8852

5" x .045" x 7/8" XP metal and stainless cutting (Discontinued)

  • Mfr # DW8852
  • Zoro # G3738375
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8852
Zoro #
G3738375
UPC #
885911021142
Country of Origin
Germany

Dimensions

Abrasive Wheel Diameter
5 in
Arbor Hole Size
7/8 in
Diameter
5 in
Thickness
0.045 in
Overall Thickness
0.045 in
Overall Diameter
5 in
Connector Size
7/8 in

Details

Abrasive Grit
60
Abrasive Material
Zirconia Alumina
Abrasive Wheel Type
Type 1
Series
XP Metal
Item
Abrasive Cut-Off Wheel
Application
Ferrous Metal, Stainless
Max. RPM
12,200 RPM
Diamond Knockout
No
Grit
60
Specification
Z60T
Wheel Type
Type 1
Compatible Tool Type
Angle Grinder
Maximum Operating Speed
12,200 RPM
Connector Type
Unthreaded Hole

Description

Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 5 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Series XP Metal, Wheel Type Type 1, Specification Z60T, Maximum Operating Speed 12,200 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.