This item is Discontinued.

Dewalt 5" x 1/16" x 7/8" Type 27 Metal / Stainless Cutting Wheel DWA8958L

5" x 1/16" x 7/8" Type 27 Metal / Stainless Cutting Wheel (Discontinued)

  • Mfr # DWA8958L
  • Zoro # G5754001
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8958L
Zoro #
G5754001
UPC #
885911411097
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
5 in
Arbor Hole Size
7/8 in
Diameter
5 in
Thickness
0.0625 in
Overall Thickness
0.0625 in
Overall Diameter
5 in
Connector Size
7/8 in

Details

Abrasive Material
Ceramic
Abrasive Wheel Type
Type 27
Series
XP Ceramic
Application
Metal Cutting
Max. RPM
12,200 RPM
Item
Abrasive Cut-Off Wheel
Diamond Knockout
No
Connector Type
Unthreaded Hole
Wheel Type
Type 27
Maximum Operating Speed
12,200 RPM

Description

Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 5 in, Overall Thickness 0.0625 in, Series XP Ceramic, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.