This item is Discontinued.

Dewalt 5" x 1/4" x 7/8" Aluminum grinding wheel DW8474

5" x 1/4" x 7/8" Aluminum grinding wheel (Discontinued)

  • Mfr # DW8474
  • Zoro # G7756165
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8474
Zoro #
G7756165
UPC #
028877376738
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
5 in
Thickness
1/4"
Arbor Hole Size
7/8"
Diameter
5"
Arbor Size
7/8"
Overall Thickness
0.125 in
Connector Size
7/8 in

Details

Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Abrasive Grit
30
Max. RPM
12,200
Series
High Performance
Grade
Extra Coarse
Application
Aluminum
Primary Material Applicationn
Aluminum
Connector Type
Unthreaded Hole
Specification
A30N
Wheel Type
Type 27
Maximum Operating Speed
13,580 RPM
Grit
30

Description

Depressed Center Wheels, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 30, Overall Thickness 0.125 in, Primary Material Applicationn Aluminum, Series High Performance, Wheel Type Type 27, Maximum Operating Speed 13,580 RPM, Grade Extra Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.