This item is Discontinued.

Dewalt 5" x 1/4" x 7/8" XP Grinding wheel DW8814

5" x 1/4" x 7/8" XP Grinding wheel (Discontinued)

  • Mfr # DW8814
  • Zoro # G0855461
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8814
Zoro #
G0855461
UPC #
028877441962
Country of Origin
Germany

Dimensions

Overall Diameter
5 in
Overall Thickness
0.25 in
Connector Size
7/8 in
Arbor Hole Size
7/8 in
Arbor Size
7/8 in
Diameter
5 in
Abrasive Wheel Diameter
5 in
Thickness
0.25 in

Details

Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
24
Series
Z24R
Maximum Operating Speed
12,200 RPM
Application
Ferrous Metal, Stainless
Abrasive Wheel Type
Type 27
Abrasive Grit
24
Max. RPM
12,200 RPM
Primary Material Applicationn
Stainless Steel, Steel
Compatible Tool Type
Angle Grinder

Description

Depressed Center Grinding Wheel, Abrasive Material Zirconia Alumina, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Z24R, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM, Grade Extra Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.