This item is Discontinued.

Dewalt 5" X 1/8" X 7/8" XP Grinding wheel DW8812

5" X 1/8" X 7/8" XP Grinding wheel (Discontinued)

  • Mfr # DW8812
  • Zoro # G0977173
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8812
Zoro #
G0977173
UPC #
028877441948
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
5 in
Thickness
0.125 in
Arbor Hole Size
7/8 in
Diameter
5 in
Arbor Size
7/8 in
Overall Thickness
0.125 in
Connector Size
7/8 in
Overall Diameter
5 in

Details

Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Zirconia Alumina
Abrasive Grit
24
Max. RPM
12,200 RPM
Series
Extended Performance
Grade
Extra Coarse
Application
Ferrous Metal, Pipeline
Maximum Operating Speed
12,200 RPM
Connector Type
Unthreaded Hole
Grit
24
Wheel Type
Type 27

Description

Depressed Center Wheels, Abrasive Material Zirconia Alumina, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 0.125 in, Series Extended Performance, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM, Grade Extra Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.