This item is Discontinued.

Dewalt 5" x 5/8"-11 36g type 29 HP flap disc DW8332

5" x 5/8"-11 36g type 29 HP flap disc (Discontinued)

  • Mfr # DW8332
  • Zoro # G7417462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW8332
Zoro #
G7417462
UPC #
028877467986
Country of Origin
Canada

Dimensions

Disc Dia.
5"
Mounting Size
5/8"-11
Mounting Hole Size
5/8"-11
Diameter x Arbor Hole
5/8"-11
Arbor Hole Size
5/8"-11
Connector Size
5/8"-11
Connection Size & Type
5/8"-11

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 29
Grade
Coarse
Grit
40
Series
High Performance
Backing Material
Cotton
Max. RPM
12,200 RPM
Item
Flap Disc
Operating Speed (RPM)
12200 RPM
Maximum Operating Speed
12,200 RPM
Color
Black

Description

Flap Disc, Abrasive Material Zirconia Alumina, Grade Coarse, Connector Size 5/8 In.-11, Series High Performance, Backing Material Cotton, Grit 40, Maximum Operating Speed 12,200 RPM, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.