This item is Discontinued.

Dewalt 5" x 7/8" 40G T29 XP CER FLAP DISC DWA8283

5" x 7/8" 40G T29 XP CER FLAP DISC (Discontinued)

  • Mfr # DWA8283
  • Zoro # G4124550
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8283
Zoro #
G4124550
UPC #
885911410625
Country of Origin
Canada

Dimensions

Connector Size
7/8 in
Mounting Size
7/8"
Disc Dia.
5"
Mounting Hole Size
7/8 in

Details

Item
Flap Disc
Backing Material
Plastic
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Coarse
Grit
40
Series
XP Extended Performance
Maximum Operating Speed
12,200 RPM
Disc Type
T29
Operating Speed (RPM)
12200 RPM
Abrasive Grit
40 / P40
Max. RPM
12,200 RPM

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Connector Size 7/8 in, Series XP Extended Performance, Backing Material Plastic, Grit 40, Maximum Operating Speed 12,200 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.