This item is Discontinued.

Dewalt 5" x 7/8" 60G T29 XP CER FLAP DISC DWA8284

5" x 7/8" 60G T29 XP CER FLAP DISC (Discontinued)

  • Mfr # DWA8284
  • Zoro # G4124541
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8284
Zoro #
G4124541
UPC #
885911410632
Country of Origin
Canada

Dimensions

Disc Dia.
5"
Mounting Size
7/8"
Mounting Hole Size
7/8 in

Details

Abrasive Material
Ceramic
Disc Type
T29
Grade
Medium
Grit
60
Series
XP Extended Performance
Abrasive Grit
60
Abrasive Type
Coated
Max. RPM
12,200 RPM
Backing Material
Plastic
Operating Speed (RPM)
12200 RPM
Item
Flap Disc

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Series XP Extended Performance, Backing Material Plastic, Grit 60

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.