Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW8216
Zoro #
G7416893
UPC #
885911098342
Country of Origin
Türkiye
Dimensions
Disc Dia.
5"
Mounting Size
7/8"
Mounting Hole Size
7/8"
Details
Abrasive Material
Zirconia Alumina
Disc Type
Type 27
Grade
Medium
Grit
80
Series
Wearable Backing
Max. RPM
12,200
Backing Material
Poly-Cotton
Operating Speed (RPM)
12200 RPM
Item
Flap Disc
Color
Black
Description
Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Series Wearable Backing, Backing Material Poly-Cotton, Grit 80, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.