This item is Discontinued.

Dewalt 5/16" x 18" Bell Hanger Bit DW1774

5/16" x 18" Bell Hanger Bit (Discontinued)

  • Mfr # DW1774
  • Zoro # G7635993
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW1774
Zoro #
G7635993
UPC #
028877476315
Country of Origin
China

Dimensions

Drill Bit Size
5/16 in
Shank Size
5/16 in
Dia.
5/16"
Overall Length
18 in
Length
18"
Shank Dia.
5/16"

Details

Application
Computer, Security, Phone Cable
Item
Wood Drilling Bit
Cutting Edge
135 Split Point
Features
Increased Durability
Drill Style
Installer
Drill Bit Material
Carbon Steel

Description

Set, Wood Drilling Bit, Installer, Drill Bit Material Carbon Steel, Drill Bit Size 5/16 in, Shank Size 5/16 in, Overall Length 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.