This item is Discontinued.

Dewalt 5/16" x 2-9/16" Magnetic Nut Driver DW2222

5/16" x 2-9/16" Magnetic Nut Driver (Discontinued)

  • Mfr # DW2222
  • Zoro # G7637621
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW2222
Zoro #
G7637621
UPC #
028874062900
Country of Origin
China

Dimensions

Drive Size
5/16"
Shank Size
1/4" Hex
Overall Length
2 9/16 in
Nutsetter Hex Size
5/16 in
Overall Nutsetter Length
2 9/16 in
Hex Shank Size
1/4 in
Tool Insertion Size
1/4 in Hex
Fastening Size
5/16 in

Details

Material
Steel
Bit Style
Magnetic Nut Driver
Measurement Type
SAE
Finish
Sand Blasted
Number of Pieces
1
Impact Rated
Yes
Fastening Tool Item
Nutsetter
Item
Nutsetter
SAE or Metric
SAE
Application - Tools
Power
Fastening Tool Finish
Zinc Phosphate
Magnetic/Nonmagnetic
Magnetic
Shank Style
Hex
Fastening Tool Material
Steel
Number of Nutsetters Included
1
Measurement System
English/Imperial
Slide to Clean
No
Magnetized Tip
Yes

Description

Nutsetter, Measurement System English/Imperial, Fastening Size 5/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Yes, Magnetized Tip Yes, Finish Sand Blasted, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand DEWALT(R)

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.