Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dewalt 52 In. Wide 9-Drawer Rolling Tool Cabinet DWST25292

52 In. Wide 9-Drawer Rolling Tool Cabinet (Discontinued)

  • Mfr # DWST25292
  • Zoro # G404095364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST25292
Zoro #
G404095364
UPC #
-
Country of Origin
United States

Description

This 52-inch wide 9-Drawer Rolling Tool Cabinet is constructed of double-wall steel for strength and durability. It has nine 100-pound load capacity drawers with soft close latching for smooth and quiet operation. Conveniently charge your power tools, batteries, and electronics from the side of the cabinet. It also has a heavy-duty keyed internal locking system to safeguard tools. The cabinet has a load rating of 1,500 pounds with reinforced mounting channels, and four 5-inch x 2-inch casters, two of which lock and swivel. A full-grip tubular side handle with a comfortable black overmold is included for ease of mobility. Also included are nine DEWALT embossed drawer liners and one DEWALT embossed top mat to help protect the cabinet surface. Recommended with this unit is our 700 Series 52-inch wide 8-Drawer Tool Chest (DWST25181), sold separately.Look no further than our Metal Tool Storage line for your tool storage and organization needs. Choose from a variety of sizes in top tool chests and rolling tool cabinets, all of which are made of 18-20 gauge steel. All units have an 18-inch depth to fit our mechanic tools sets, and other hand tools and accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.