Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DD4005B12
Zoro #
G7635677
UPC #
885911190268
Country of Origin
Germany
Dimensions
Drill Bit Size
5/64 in
Overall Length
2 in
Flute Length
1 in
Shank Dia.
5/64"
Details
Item
Jobber Length Drill Bit
Finish - Machining
Straw/Bronze
Cutting Direction
Right Hand
Material
Cobalt
Decimal Equivalent
0.0781
Drill Bit Material
Cobalt
Impact Rated
No
Finish
Straw
Standards
Meets all ASI Specs Except Flute Length, Flute Length is Shorter Than ANSI Spec
Shank Type - Machining
Hex
Coolant Fed
Non-Coolant Through
Description
Jobber Length Drill Bit, Drill Bit Size 5/64 in, Straw/Bronze, Decimal Equivalent 0.0781, Non-Coolant Through, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.