This item is Discontinued.

Dewalt 5/8" x 10" x 12" SDS+ Hammer Bit DW5447

5/8" x 10" x 12" SDS+ Hammer Bit (Discontinued)

  • Mfr # DW5447
  • Zoro # G2649044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW5447
Zoro #
G2649044
UPC #
028874054479
Country of Origin
Germany

Dimensions

Shank Size
25/64 in
Drilling Length
10 in
Overall Length
12 in
Bit Dia.
5/8"
Drill Bit Size
5/8 in
Maximum Drilling Depth
10 in
Shank Diameter
25/64 in

Details

Item
Rotary Hammer Drill
Shank Shape
SDS Plus
Decimal Equivalent
0.625
Number of Pieces
1
For Use With - Drills
Rotary Hammer
Number of Cutter Heads
2
Impact Rated
No
Percussion Rated
Yes
For Tool Type
Rotary Hammer
Material - Machining
Carbide Tipped
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Primary Material Application
Concrete, Masonry
Measurement System
Fractional Inch
For Use With
Rotary Hammer

Description

Rotary Hammer Drill, SDS Plus, 5/8 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.