Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW1592
Zoro #
G7830821
UPC #
028877475776
Country of Origin
China
Dimensions
Overall Length
16"
Shank Size
1/4 in
Bit Dia.
5/8"
Details
Item
Wood Drilling Bit
For Use With
Drill
Drill Style
Spade
Material
Carbon Steel Alloy
Description
Wood Drilling Bit, Spade, Shank Size 1/4 in, Overall Length 16 in, For Standard Pipe Sz. -, For Use With Drill, Number of Pieces -, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.