6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (100 pack)

  • Mfr # DW4802B

  • Zoro # G2793338


product price: $179.99
/pk 100, $1.80/ea
Free Shipping & Returns

Key Features

Teeth per Inch
6
Length
6 in
Material
Bi-Metal
Back Style
Tapered
Shank
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4802B
Zoro #
G2793338
UPC #
028874148024
Country of Origin
United States

Dimensions

Length
6 in
Height
5/8 in
Overall Width
5/8 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Bi-Metal
Back Style
Tapered
Shank
1/2"
Application
Wood, General Purpose
Includes
(100) Bi-Metal Reciprocating Blades

Description

Reciprocating Saw Blade, Teeth per Inch 6, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.