No 6 Countersink with 9/64" Drill Bit

  • Mfr # DW2567

  • Zoro # G7635643


product price:  $12.89
/ea

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Countersink Angle
90 Degrees
Size
#6
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW2567
Zoro #
G7635643
UPC #
028874025677
Country of Origin
China

Dimensions

Size
#6
Overall Length
3 in
Drill Point Dia.
9/64"
Dimension Type
Wire
For Screw Size
#6
Body Dia.
1/2 in
Size- Decimal
#18 (0.1695)
Drill Size
9/64"
Point Dia.
9/64"
Drill Bit Size
9/64 in
Flute Length
1 3/4 in

Details

Countersink Style
Plain
Cutting Direction
Right Hand
Countersink Angle
90 Degrees
Material
High Speed Steel
Finish
Bright (Uncoated)
Item
Drill Bit Countersink
Finish - Machining
Bright (Uncoated)
Measurement System
Wire
Type
4-Flute
Decimal Equivalent
0.2040
Number of Flutes
4
Flute Type
Spiral
Material - Machining
High Speed Steel
Included Angle
60 Degrees
Shank Type - Machining
Hex
Adjustable Drill
No

Description

Drill, countersink, and counter bore in one step with DEWALT Countersinks. Each 4-cutter, tapered countersink delivers superior speed with a professional finish. Ideal for both soft and hard woods. Replacement tapered bits are available.


  • • Drill, countersink and counterbore in one step

  • • Four-cutter countersink and tapered drill bit provide superior speed and ideal finish

  • • Replacement tapered bits offered

Designed for:


  • • (1) Drill Bit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.