Shop WIDIA

Indexable Drilling Insert, 210608, Carbide

  • Mfr # 5542004
  • Zoro # G3818919

product price: 
$
22.89
/ea
Sold in multiples of 5 for $114.45

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Finish - Machining
Al2O3
Coating
Al2 O3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542004
Zoro #
G3818919
UPC #
4050839909360
Country of Origin
United States
Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Item
Indexable Drilling Insert
Finish - Machining
Al2O3
Coating
Al2 O3
Inscribed Circle
0.8530 in
Primary Material Application
All Materials
Application
Drilling
Insert Shape
V36
Measurement System
Metric
Insert Application
Drilling
Insert Style
TCF
Material - Machining
Carbide
Chip-Breaker
Yes
Grade
WU25CH
No. of Edges
4
Insert Material
Carbide
Relief Angle
11 Degrees
ISO Number
TCF210608HCV36
Secondary Material Application ISO Code
K, M, P
Number of Cutting Edges
4
Shape
Triangle
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Manufacturer Grade
WU25CH
Coating Process
CVD
ANSI Code
TCF210608HCV36
Peripheral Insert Style
Center Insert
Mounting Style
Taper Screw

Dimensions

Insert Size
210608
Dimension Type
Inch
Insert Thickness
0.2560"
Thickness
6.50mm
Seat Size
H
Width
17.7000mm
Hole Dia.
7.50mm
Corner Radius
0.80mm
Cutting Edge Length
17.70mm

Description

Indexable Drilling Insert, Seat Size H, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF210608HCV36, Coating Process CVD, Corner Radius 0.80mm, Hole Dia. 7.50mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.