Shop DEWALT
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
6 ft Fiberglass Stepladder, 250 lb Capacity
- Mfr # DXL3110-06
- Zoro # G7640071
product price:
$
151.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Ladder Material
Fiberglass
Reach Height - Maximum
10.4 ft
Standing Height - Maximum
3.8 ft
Load Capacity - Maximum
250 lb
Base Width
23.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXL3110-06
- Zoro #
- G7640071
- UPC #
- 728865118530
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 6 ft
- Reach Height - Maximum
- 10.4 ft
- Standing Height - Maximum
- 3.8 ft
- Base Width
- 23.5 in
- Step Width
- 12 in
- Step Depth
- 3 in
- Closed Depth
- 6 in
Details
- Item
- Stepladder
- Ladder Material
- Fiberglass
- Load Capacity - Maximum
- 250 lb
- Base Spread
- 40.4 in
- Weight
- 17 lb
- Tread Type
- Ribbed
- Series
- DXL3110-XX
- Number of Steps
- 6
- ANSI Duty Rating
- Type I
- Step Spacing
- 12 in
- Color
- Black
- Standards
- ANSI, OSHA Compliant
- Shoe Type
- Slip-Resistant
- Conductivity
- Non-Conductive
- Ladder Type
- A-Frame Stepladder
- Wire Color
- Black
Description
- • Durable top with magnet and tool slots
- • Pinch-resistant spreader braces provide stability
- • 25% greater step surface (step surface is 3.75" vs. 3" industry standard)
Designed for:
- • (1) Stepladder
Additional Features:
- • Double-riveted steps
- • Slip-resistant aluminum shoes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.