16 ft Overall H, Straight Ladder, Fiberglass, Orange Finish, 300 lb Load Capacity

  • Mfr # FE3116
  • Zoro # G7475535
product price: 
$
293.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
300 lb
Material
Fiberglass
Overall Height
16 ft
Overall Width
17.7 in
Top Step Height
15 ft 6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FE3116
Zoro #
G7475535
UPC #
728865069184
Country of Origin
Mexico
Item
Straight Ladder
Load Capacity
300 lb
Material
Fiberglass
Standards
ANSI, OSHA Compliant
Rung/Step Spacing
12 in
Finish
Orange
ANSI Type
IA
Net Weight
36.0 lb
Rung Type
D-Rung
Number of Rungs
16
Top to Bottom Rung
15 ft
Item - Straight Ladders
Straight Ladder
Rung Spacing
12 in
Includes
D-Rungs, Mar-Resistant Rail End Caps, Swivel Safety Shoes
Color
Orange
Rung Shape
D-Rung
Weight
36 lb
Shoe Type
Swivel Safety
ANSI Duty Rating
Type IA
Ladder Type
Straight Ladder
Number of Sections
1
Ladder Material
Fiberglass
Series
FE3100
Load Capacity - Maximum
300 lb
Tread Type
Ribbed
Wire Color
Orange

Dimensions

Overall Height
16 ft
Overall Width
17.7 in
Top Step Height
15 ft 6 in
Rung Dia.
1 1/2 in
Rung Width
15.3 in
Ladder Height
16 ft
Top-to-Bottom Rung Height
15 ft
Standing Height - Maximum
12 ft
Reach Height - Maximum
18.6 ft

Description

Straight Ladder, Ladder Height 16 ft, Overall Width 17.7 in, Material Fiberglass, Load Capacity 300 lb, Number of Rungs 16, Top to Bottom Rung 15 ft, Rung Dia. 1 1/2 in, Rung/Step Spacing 12 in, Rung Width 15.3 in, Top Step Height 15 ft 6 in, Finish Orange, Rung Shape D-Rung, Standards ANSI, OSHA Compliant, Includes D-Rungs, Mar-Resistant Rail End Caps, Swivel Safety Shoes, ANSI Type IA, Net Weight 36.0 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.