6 ft Fiberglass Stepladder, 375 lb Capacity
- Mfr # DXL3410-06
- Zoro # G7418862
Key Features
Specifications
Product Information
- MFR #
- DXL3410-06
- Zoro #
- G7418862
- UPC #
- 728865117106
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 6 ft
- Reach Height - Maximum
- 10.4 ft
- Standing Height - Maximum
- 3.8 ft
- Base Width
- 23.5 in
- Step Width
- 12 in
- Step Depth
- 3 in
Details
- Item
- Stepladder
- Ladder Material
- Fiberglass
- Load Capacity - Maximum
- 375 lb
- Base Spread
- 40 in
- Weight
- 27 lb
- Tread Type
- Ribbed
- Series
- DXL3410-XX
- Number of Steps
- 5
- ANSI Duty Rating
- Type IAA
- Step Spacing
- 12 in
- Includes
- Impact Bracing, Mega Step, ProTop(TM) with Magnet, Slip Resistant Boot
- Standards
- ANSI, OSHA Compliant
- Color
- Yellow
- Conductivity
- Non-Conductive
- Shoe Type
- Slip-Resistant
- Ladder Type
- A-Frame Stepladder
- Wire Color
- Yellow
Description
This 6 foot non-conductive DEWALT fiberglass step ladder has a load capacity of 375lbs, rated ANSI Type IAA. This ladder features an innovative top with magnet and multiple tool slots, 25% greater step surface, an impact absorption system, heavy duty boots with non-marring bonded tread mechanically fastened to the upper boot to create a secure slip-resistant footing, wrap-around internal spreader braces, wide back braces, and double-rivet step construction. This DEWALT DXL3410-06 step ladder meets or exceeds the safety standards set by ANSI, CSA, and OSHA.
- • Durable top with magnet and multiple slots
- • Wrap-around internal spreaders for strength and durability
- • 25% greater step surface* (step surface is 3.75" vs. 3" industry standard)
Designed for:
- • (1) Stepladder
Additional Features:
- • Double-riveted steps
- • Heavy duty boot with maximum slip-resistant surface area
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.