Shop WRIGHTMASTER
See all product information
Create Account
4.1 ft. Steel Step Ladder, 9 ft. Reach with Wide Anti-Slip Pedal, 300 lb. Capacity
- Mfr # ZoroFGNB4B
- Zoro # G024296882
product price:Â
$
53.15
/ea
Key Features
Overall Height
49.6 in
Ladder Material
Steel
Step Depth
11.81 in
Number of Steps
4
Reach Height - Maximum
9 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroFGNB4B
- Zoro #
- G024296882
- UPC #
- 841629414904
- Country of Origin
- China
- Ladder Material
- Steel
- Number of Steps
- 4
- Item
- Step Ladder
Dimensions
- Overall Height
- 49.6 in
- Step Depth
- 11.81 in
- Reach Height - Maximum
- 9 ft
Description
Every step feels more secure. Designed with an oversized standing platform and a heavy-duty carbon steel frame, this step ladder delivers superior stability, balanced weight distribution, and lasting durability. Its clean, minimalist appearance pairs with practical safety features, creating a dependable solution for everyday household tasks while offering a comfortable and confident climbing experience.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.