This item is Discontinued.

Dewalt 6" Hook & Loop Pad - Hard DW4395

6" Hook & Loop Pad - Hard (Discontinued)

  • Mfr # DW4395
  • Zoro # G7635871
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4395
Zoro #
G7635871
UPC #
028875043953
Country of Origin
Mexico

Dimensions

Disc Diameter
6 in
Diameter
6"
Thickness
3/8"

Details

Item
Disc Backup Pad
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Hook-and-Loop
Max. RPM
10,000
Density
Hard
Vacuum Hole Design
6 Hole
Max. Speed
10,100 rpm
Body Material
Foam

Description

Disc Backup Pad, Disc Diameter 6 in, Face Mounting Type Hook-and-Loop, Back Mounting Type Hook-and-Loop, Max. RPM 10,000, Density Hard, Vacuum Hole Design 6 Hole, Thickness 3/8 in, Body Material Foam

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.